Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced

  • Mfr # 6RJW6

  • Zoro # G3328897


product price:  $2,444.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gas Type
NG
BtuH Input
150,000
BtuH Output
120,000
Ignition Type
Direct Spark
Air Flow
3,704 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RJW6
Zoro #
G3328897
UPC #
190735371169
Country of Origin
United States

Dimensions

Height
37 3/4 in
Width
20 5/8 in
Depth
37 in
Flue Dia.
4 in
Burner Air Inlet Size
5 in
Indoor Air Discharge Width
18 1/4 in
Indoor Air Discharge Height
19 in
Manufacturers Warranty Length
1 yr
Installation Height
8 ft
Overall Height
37 3/4 in
Overall Width
20 5/8 in
Gas Connection Size
1/2 in
Flue Diameter
4 in
Overall Depth
37 in
Mounting Height
8 ft

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
150,000
BtuH Output
120,000
Ignition Type
Direct Spark
Air Flow
3,704 cfm
Heater Voltage
115 V AC
Gas Connection
1/2 in
Standards
ETL Certified
Hz
60
CFM @ 80(F) Rise
1,700 cfm
Primary Heat Exchanger Material
Aluminized Steel
Air Temp. Rise
30 Degrees F
Max. External SP
0.75" WC
Full Load Amps
1.9 A
Ignition System
Direct Spark
CFM @ 65(F) Rise
1,500 cfm
Service Access Location
Side
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Vent Type
Power
Features
Clamshell Style Heat Exchanger
Heating Capacity Output
120,000 BtuH
Air Flow @ 80(F) Rise
1,700 cfm
Furnace Type
Power Vented
Venting
Vented
Heating Capacity Input
150,000 BtuH
Maximum Amperage
1.9 A
Required Air Flow
1,389 cfm
Thermostat Included
No
Heating Method
Fan Forced
Heat Exchanger Gauge
20 ga
Furnace Type, Primary Heat Exchanger Material
Power Vented, Aluminized Steel
Combustion Type
Open Combustion
Air Temperature Rise
30 Degrees F
Fuel Type
Natural Gas
Air Flow @ 65(F) Rise
1,500 cfm
Gas Connection Type
Male NPT
Frequency
60 Hz

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 120,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,389 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 20 5/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 3,704 cfm, Air Flow @ 65(F) Rise 1,500 cfm, Air Flow @ 80(F) Rise 1,700 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.