This item is Discontinued.

Dayton Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced 6RJX0

Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (Discontinued)

  • Mfr # 6RJX0
  • Zoro # G3328851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RJX0
Zoro #
G3328851
UPC #
190735371206
Country of Origin
United States

Dimensions

Height
37 3/4 in
Width
42 5/8 in
Installation Height
8 ft
Depth
37 in
Indoor Air Discharge Height
19 in
Flue Dia.
6 in
Burner Air Inlet Size
6 in
Indoor Air Discharge Width
40 1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
42 5/8 in
Overall Height
37 3/4 in
Mounting Height
8 ft
Gas Connection Size
3/4 in
Overall Depth
37 in
Flue Diameter
6 in

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
350,000
BtuH Output
280,000
Ignition Type
Direct Spark
Air Flow
8,642 cfm
Heater Voltage
115 V AC
Primary Heat Exchanger Material
Aluminized Steel
Service Access Location
Side
Max. External SP
0.9" WC
Gas Connection
3/4 in
CFM @ 65(F) Rise
4,000 cfm
Full Load Amps
1.9 A
Standards
ETL Certified
Ignition System
Direct Spark
Air Temp. Rise
30 Degrees F
CFM @ 80(F) Rise
3,200 cfm
Hz
60
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Vent Type
Power
Features
Clamshell Style Heat Exchanger
Furnace Type, Primary Heat Exchanger Material
Power Vented, Aluminized Steel
Gas Connection Type
Male NPT
Combustion Type
Open Combustion
Air Temperature Rise
30 Degrees F
Frequency
60 Hz
Venting
Vented
Fuel Type
Natural Gas
Maximum Amperage
1.9 A
Heat Exchanger Gauge
20 ga
Heating Capacity Output
280,000 BtuH
Air Flow @ 65(F) Rise
4,000 cfm
Required Air Flow
3,241 cfm
Heating Capacity Input
350,000 BtuH
Heating Method
Fan Forced
Furnace Type
Power Vented
Air Flow @ 80(F) Rise
3,200 cfm
Thermostat Included
No

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 280,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,241 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 42 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 8,642 cfm, Air Flow @ 65(F) Rise 4,000 cfm, Air Flow @ 80(F) Rise 3,200 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.