Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX2
Zoro # G3328836
product price:Â $2,475.99
/eaKey Features
Gas Type
NG
BtuH Input
100,000
BtuH Output
80,000
Ignition Type
Direct Spark
Air Flow
2,469 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6RJX2
Zoro #
G3328836
UPC #
190735371220
Country of Origin
United States
Dimensions
Height
37 3/4 in
Width
17 7/8 in
Manufacturers Warranty Length
1 yr
Depth
37 in
Indoor Air Discharge Width
15 1/2 in
Indoor Air Discharge Height
19 in
Flue Dia.
4 in
Burner Air Inlet Size
5 in
Installation Height
8 ft
Overall Width
17 7/8 in
Overall Height
37 3/4 in
Gas Connection Size
1/2 in
Overall Depth
37 in
Flue Diameter
4 in
Mounting Height
8 ft
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 929 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 17 7/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 2,469 cfm, Air Flow @ 65(F) Rise 1,100 cfm, Air Flow @ 80(F) Rise 1,000 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.