This item is Discontinued.

Dayton Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced 6RJY2

Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (Discontinued)

  • Mfr # 6RJY2
  • Zoro # G3328739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RJY2
Zoro #
G3328739
UPC #
190735371329
Country of Origin
United States

Dimensions

Height
36 in
Width
31 5/8 in
Installation Height
8 ft
Indoor Air Discharge Height
19 in
Burner Air Inlet Size
5 in
Manufacturers Warranty Length
1 yr
Indoor Air Discharge Width
29 1/4 in
Depth
40 in
Flue Dia.
5 in
Overall Height
36 in
Overall Width
31 5/8 in
Mounting Height
8 ft
Gas Connection Size
3/4 in
Overall Depth
40 in
Flue Diameter
5 in

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
250,000
BtuH Output
200,000
Ignition Type
Direct Spark
Air Flow
6,173 cfm
Heater Voltage
115 V AC
Air Temp. Rise
30 Degrees F
Service Access Location
Bottom
Primary Heat Exchanger Material
Aluminized Steel
Standards
ETL Certified
Max. External SP
1.96" WC
Full Load Amps
1.9 A
Hz
60
Gas Connection
3/4 in
CFM @ 80(F) Rise
2,300 cfm
Ignition System
Direct Spark
CFM @ 65(F) Rise
3,000 cfm
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Vent Type
Power
Features
Clamshell Style Heat Exchanger
Heat Exchanger Gauge
20 ga
Air Flow @ 65(F) Rise
3,000 cfm
Air Temperature Rise
30 Degrees F
Heating Capacity Output
200,000 BtuH
Gas Connection Type
Male NPT
Air Flow @ 80(F) Rise
2,300 cfm
Combustion Type
Separated Combustion
Heating Method
Fan Forced
Fuel Type
Natural Gas
Required Air Flow
2,056 cfm
Frequency
60 Hz
Maximum Amperage
1.9 A
Heating Capacity Input
250,000 BtuH
Furnace Type
Power Vented Separated Combustion
Venting
Vented
Thermostat Included
No
Furnace Type, Primary Heat Exchanger Material
Power Vented, Separated Combustion, Aluminized Steel

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 200,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,056 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 31 5/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 6,173 cfm, Air Flow @ 65(F) Rise 3,000 cfm, Air Flow @ 80(F) Rise 2,300 cfm, Burner Air Inlet Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.