Shop DAYTON

Gas Infrd Tube Heater, NG, 50000 BtuH

  • Mfr # 7D837
  • Zoro # G3183257

product price: 
$
1,215.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Indoor/Outdoor
Indoor
Gas Type
NG
BtuH
50000
Height
8-1/2 in
Width
18-1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7D837
Zoro #
G3183257
UPC #
00194484317294
Country of Origin
United States
Item
Gas Infrared Tube Heater
Indoor/Outdoor
Indoor
Gas Type
NG
BtuH
50000
Radiant Pipe
20 ft
Heater Voltage
120 V AC
Clearance to Combustibles (In.) Front 1-45 Deg.
39
Standards
CSA Blue Star Certified
Hz
60
Amps AC
4.8
Clearance to Combustibles (In.) Behind 45 Deg.
8
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Clearance to Combustibles (In.) Below 0 Deg.
47
Clearance to Combustibles (In.) Top 0 Deg.
6
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Clearance to Combustibles (In.) Front 45 Deg.
39
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Sides 0 Deg.
9
Heat Output
50,000 BtuH
Heating Capacity Input
50,000 BtuH
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 47 in x 39 in x 8 in
Product Type
Suspended Infrared Tube Heater
Operating Temperature
480 Degrees F
Element Type
Radiant Pipe
Heating Method
Radiant
Fuel Type
Natural Gas
Reflector Material
Aluminum
For Use Outdoors
Indoor Only
Frequency
60 Hz
Ignition Type
Hot-Surface
Fuel Consumption
0.48 thm/hr
Gas Connection Type
NPT
Radiant Tube Material
Aluminum
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 47 in x 9 in x 9 in
Amperage
4.8 A
Thermostat Included
No
For Use Indoors/Outdoors
Indoor Only

Dimensions

Height
8-1/2 in
Width
18-1/8 in
Length
260 in
Min. Mounting Height
10 ft
Vent Dia.
4 in
Manufacturers Warranty Length
1 yr
Overall Width
18 1/8 in
Overall Height
8 1/2 in
Floor Coverage @ Minimum Mounting Height
20 ft x 20 ft
Overall Depth
21 5/8 ft
Radiant Tube Length
20 ft
Gas Connection Size
1/2 in
Vent Diameter
4 in

Description

Gas Infrared Tube Heater, Gas Type NG, BtuH Input 50,000, Height 8-1/2 in, Width 18-1/8 in, Heater Voltage 120 V AC, 60 Hz, Standards CSA Blue Star Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.