Gas Wall and Ceiling Unit Heater, LP, 175,000, 2,067 cfm, Belt, Blower, 1/2 in

  • Mfr # 55FG96

  • Zoro # G0698976


product price:  $4,151.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

BtuH Input
175,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
145,250
Gas Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG96
Zoro #
G0698976
UPC #
700202002924
Country of Origin
United States

Dimensions

Height
33 3/4 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Indoor Air Discharge Height
24 1/2 in
Indoor Air Discharge Width
30 3/4 in
Burner Air Inlet Size
5 in
Flue Dia.
5 in
Installation Height
8 to 15 ft
Width
37 1/4 in
Depth
56 1/8 in
Overall Depth
56 1/8 in
Overall Height
33 3/4 in
Mounting Height
8 ft to 15 ft
Mounting Hole Diameter
3/4 in
Gas Connection Size
1/2 in
Overall Dimensions - H x W x D
33 3/4 in x 37 1/4 in x 56 1/8 in
Overall Width
37 1/4 in
Flue Diameter
5 in

Details

BtuH Input
175,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
145,250
Gas Connection
1/2 in
Fan Type
Blower
Air Flow
2,067 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
14.2 A
Primary Heat Exchanger Material
20 ga Aluminized Steel
Air Temp. Rise
65 Degrees F
O.C. Mounting
30 5/8 in
Ignition System
Direct Spark
Heater Voltage
115 V AC
Hz
60
Drive Type
Belt
Standards
ETL, ETLc Certified
Vent
Power
Features
Power Vented Blower Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Frequency
60 Hz
Includes
Adjustable Louvers
Heat Output
145,250 BtuH
Air Flow Direction
Horizontal
Vent Type
Power
Thermal Efficiency Rating
83%
Phase
1
Air Temperature Rise
65 Degrees F
Mounting Location
Ceiling
Ignition Type
Direct Spark
Product Type
Standard-Profile Unit Heater
Gas Connection Type
NPT, Male
Thermostat Included
No
Motor Type
SPH
Heating Capacity Input
175,000 BtuH
Profile Type
Standard
Heat Exchanger Material
Aluminized Steel
Heat Exchanger Gauge
20 ga
Maximum Amperage
14.2 A
Motor Speed
1,725 RPM
Fuel Type, Combustion Type
Propane, Field Convertible
Fuel Type
Propane
Heating Capacity Output
145,250 BtuH
Heating Method
Fan Forced
Off Center Mounting
30 5/8 in

Description

Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 175,000, BtuH Output 145,250, 2,067 cfm Air Flow, 14.2 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 56 1/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 15 ft, Ignition System Direct Spark

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.