Shop DAYTON

Gas Wall and Ceiling Unit Heater, LP, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in

  • Mfr # 55FG78

  • Zoro # G0699213


product price:  $2,051.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
175,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
145,250
Gas Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG78
Zoro #
G0699213
UPC #
700202002436
Country of Origin
United States

Dimensions

Height
33 3/4 in
Flue Dia.
5 in
Depth
43 1/2 in
Burner Air Inlet Size
5 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Indoor Air Discharge Width
30 3/4 in
Installation Height
8 to 15 ft
Indoor Air Discharge Height
24 1/2 in
Width
37 1/4 in
Gas Connection Size
1/2 in
Overall Width
37 1/4 in
Fan Diameter
18 in
Mounting Height
8 ft to 15 ft
Mounting Hole Diameter
3/4 in
Overall Height
33 3/4 in
Overall Depth
43 1/2 in
Flue Diameter
5 in
Overall Dimensions - H x W x D
33 3/4 in x 37 1/4 in x 43 1/2 in

Details

BtuH Input
175,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
145,250
Gas Connection
1/2 in
Fan Type
Propeller
Air Flow
2,850 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
8.0 A
O.C. Mounting
30 5/8 in
Heater Voltage
115 V AC
Ignition System
Direct Spark
Air Temp. Rise
46 Degrees F
Vent
Power
Primary Heat Exchanger Material
20 ga Aluminized Steel
Standards
ETL, ETLc Certified
Hz
60
Drive Type
Direct
Maximum Amperage
8 A
Air Temperature Rise
46 Degrees F
Air Flow Direction
Horizontal
Fuel Type
Propane
Gas Connection Type
NPT, Male
Thermostat Included
No
Thermal Efficiency Rating
83%
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Heat Exchanger Gauge
20 ga
Motor Speed
1,050 RPM
Fuel Type, Combustion Type
Propane, Field Convertible
Includes
Adjustable Louvers
Mounting Location
Ceiling
Heating Capacity Input
175,000 BtuH
Frequency
60 Hz
Ignition Type
Direct Spark
Heat Output
145,250 BtuH
Vent Type
Power
Product Type
Standard-Profile Unit Heater
Profile Type
Standard
Heating Capacity Output
145,250 BtuH
Heating Method
Fan Forced
Phase
1
Heat Exchanger Material
Aluminized Steel
Off Center Mounting
30 5/8 in
Motor Type
PSC

Description

Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 175,000, BtuH Output 145,250, 2,850 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 46 Degrees F, Installation Height 8 to 15 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.