Gas Wall and Ceiling Unit Heater, LP, 300,000, 3,501 cfm, Belt, Blower, 3/4 in (Discontinued)
- Mfr # 55FG99
- Zoro # G0690086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55FG99
Zoro #
G0690086
UPC #
700202003044
Country of Origin
United States
Dimensions
Height
34 in
Depth
53 3/8 in
Indoor Air Discharge Width
48 3/4 in
Width
55 1/4 in
Burner Air Inlet Size
5 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Indoor Air Discharge Height
24 1/2 in
Installation Height
8 to 20 ft
Flue Dia.
6 in
Overall Depth
53 3/8 in
Mounting Hole Diameter
3/4 in
Gas Connection Size
3/4 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 53 3/8 in
Mounting Height
8 ft to 20 ft
Overall Width
55 1/4 in
Flue Diameter
6 in
Overall Height
34 in
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 300,000, BtuH Output 246,000, 3,501 cfm Air Flow, 15.6 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 53 3/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.