Shop DAYTON

Gas Wall and Ceiling Unit Heater, LP, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in

  • Mfr # 55FG81

  • Zoro # G0698443


product price:  $2,901.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
300,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
249,000
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG81
Zoro #
G0698443
UPC #
700202002498
Country of Origin
United States

Dimensions

Height
34 in
Installation Height
8 to 20 ft
Depth
44 3/4 in
Indoor Air Discharge Height
24 1/2 in
Burner Air Inlet Size
5 in
Flue Dia.
6 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Indoor Air Discharge Width
48 3/4 in
Width
55 1/4 in
Mounting Height
8 ft to 20 ft
Overall Depth
44 3/4 in
Gas Connection Size
3/4 in
Fan Diameter
18 in
Flue Diameter
6 in
Overall Height
34 in
Overall Width
55 1/4 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 44 3/4 in
Mounting Hole Diameter
3/4 in

Details

BtuH Input
300,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
249,000
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
5,000 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
11.6 A
Hz
60
Vent
Power
Drive Type
Direct
Air Temp. Rise
45 Degrees F
Ignition System
Direct Spark
Primary Heat Exchanger Material
20 ga Aluminized Steel
Standards
ETL, ETLc Certified
Heater Voltage
115 V AC
O.C. Mounting
48 5/8 in
Heating Method
Fan Forced
Ignition Type
Direct Spark
Heat Exchanger Gauge
20 ga
Thermostat Included
No
Gas Connection Type
NPT, Male
Heat Output
249,000 BtuH
Frequency
60 Hz
Air Flow Direction
Horizontal
Maximum Amperage
11.6 A
Includes
Adjustable Louvers
Heat Exchanger Material
Aluminized Steel
Vent Type
Power
Motor Type
PSC
Profile Type
Standard
Air Temperature Rise
45 Degrees F
Heating Capacity Input
300,000 BtuH
Fuel Type, Combustion Type
Propane, Field Convertible
Product Type
Standard-Profile Unit Heater
Mounting Location
Ceiling
Phase
1
Heating Capacity Output
249,000 BtuH
Motor Speed
1,050 RPM
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Fuel Type
Propane
Off Center Mounting
48 5/8 in
Thermal Efficiency Rating
83%

Description

Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 300,000, BtuH Output 249,000, 5,000 cfm Air Flow, 11.6 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 44 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 45 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.