Gas Wall and Ceiling Unit Heater, LP, 350,000, 4,134 cfm, Belt, Blower, 3/4 in (Discontinued)
- Mfr # 55FH01
- Zoro # G0698522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55FH01
Zoro #
G0698522
UPC #
700202003082
Country of Origin
United States
Dimensions
Height
34 in
Indoor Air Discharge Width
48 3/4 in
Burner Air Inlet Size
5 in
Indoor Air Discharge Height
24 1/2 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Depth
56 1/8 in
Flue Dia.
6 in
Installation Height
8 to 20 ft
Width
55 1/4 in
Flue Diameter
6 in
Overall Width
55 1/4 in
Overall Height
34 in
Mounting Hole Diameter
3/4 in
Gas Connection Size
3/4 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 56 1/8 in
Mounting Height
8 ft to 20 ft
Overall Depth
56 1/8 in
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 350,000, BtuH Output 290,500, 4,134 cfm Air Flow, 20.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 56 1/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.