Gas Wall and Ceiling Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in

  • Mfr # 55FG66

  • Zoro # G3723633


product price:  $1,713.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

BtuH Input
100,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
83,000
Gas Connection
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55FG66
Zoro #
G3723633
UPC #
700202002368
Country of Origin
United States

Dimensions

Height
33 3/4 in
Installation Height
8 to 12 ft
Indoor Air Discharge Height
24 1/2 in
Indoor Air Discharge Width
18 3/4 in
Burner Air Inlet Size
5 in
Flue Dia.
5 in
Depth
43 1/2 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Width
25 1/4 in
Mounting Hole Diameter
3/4 in
Gas Connection Size
1/2 in
Overall Depth
43 1/2 in
Flue Diameter
5 in
Overall Height
33 3/4 in
Overall Width
25 1/4 in
Mounting Height
8 ft to 12 ft
Overall Dimensions - H x W x D
33 3/4 in x 25 1/4 in x 43 1/2 in
Fan Diameter
16 in

Details

BtuH Input
100,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
83,000
Gas Connection
1/2 in
Fan Type
Propeller
Air Flow
1,600 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
6.4 A
Vent
Power
Standards
ETL, ETLc Certified
Ignition System
Direct Spark
Hz
60
O.C. Mounting
18 5/8 in
Air Temp. Rise
47 Degrees F
Heater Voltage
115 V AC
Drive Type
Direct
Primary Heat Exchanger Material
20 ga Aluminized Steel
Off Center Mounting
18 5/8 in
Frequency
60 Hz
Phase
1
Air Temperature Rise
47 Degrees F
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Heating Capacity Output
83,000 BtuH
Fuel Type
Natural Gas
Motor Speed
1,050 RPM
Includes
Adjustable Louvers
Gas Connection Type
NPT, Male
Heat Exchanger Material
Aluminized Steel
Mounting Location
Ceiling
Ignition Type
Direct Spark
Product Type
Standard-Profile Unit Heater
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Profile Type
Standard
Heat Exchanger Gauge
20 ga
Motor Type
SP
Heating Capacity Input
100,000 BtuH
Maximum Amperage
6.4 A
Vent Type
Power
Heat Output
83,000 BtuH
Air Flow Direction
Horizontal
Thermostat Included
No
Heating Method
Fan Forced
Thermal Efficiency Rating
83%

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 100,000, BtuH Output 83,000, 1,600 cfm Air Flow, 6.4 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.