Gas Wall and Ceiling Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in

  • Mfr # 55FG67

  • Zoro # G3723703


product price:  $1,832.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

BtuH Input
125,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
103,750
Gas Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG67
Zoro #
G3723703
UPC #
700202002382
Country of Origin
United States

Dimensions

Height
33 3/4 in
Burner Air Inlet Size
5 in
Flue Dia.
5 in
Width
25 1/4 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Indoor Air Discharge Width
18 3/4 in
Depth
43 1/2 in
Installation Height
8 to 12 ft
Indoor Air Discharge Height
24 1/2 in
Mounting Hole Diameter
3/4 in
Overall Width
25 1/4 in
Overall Depth
43 1/2 in
Overall Dimensions - H x W x D
33 3/4 in x 25 1/4 in x 43 1/2 in
Mounting Height
8 ft to 12 ft
Overall Height
33 3/4 in
Flue Diameter
5 in
Fan Diameter
16 in
Gas Connection Size
1/2 in

Details

BtuH Input
125,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
103,750
Gas Connection
1/2 in
Fan Type
Propeller
Air Flow
2,200 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
6.9 A
O.C. Mounting
18 5/8 in
Air Temp. Rise
42 Degrees F
Standards
ETL, ETLc Certified
Ignition System
Direct Spark
Drive Type
Direct
Primary Heat Exchanger Material
20 ga Aluminized Steel
Hz
60
Heater Voltage
115 V AC
Vent
Power
Heat Output
103,750 BtuH
Thermostat Included
No
Vent Type
Power
Maximum Amperage
6.9 A
Heating Method
Fan Forced
Frequency
60 Hz
Ignition Type
Direct Spark
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Gas Connection Type
NPT, Male
Thermal Efficiency Rating
83%
Includes
Adjustable Louvers
Product Type
Standard-Profile Unit Heater
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Heating Capacity Output
103,750 BtuH
Phase
1
Motor Type
PSC
Air Flow Direction
Horizontal
Mounting Location
Ceiling
Fuel Type
Natural Gas
Air Temperature Rise
42 Degrees F
Profile Type
Standard
Heat Exchanger Material
Aluminized Steel
Heating Capacity Input
125,000 BtuH
Off Center Mounting
18 5/8 in
Motor Speed
1,050 RPM
Heat Exchanger Gauge
20 ga

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 125,000, BtuH Output 103,750, 2,200 cfm Air Flow, 6.9 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 42 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.