Gas Wall and Ceiling Unit Heater, NG, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in

  • Mfr # 55FG72

  • Zoro # G5521513


product price:  $2,798.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

BtuH Input
300,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
249,000
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG72
Zoro #
G5521513
UPC #
700202002481
Country of Origin
United States

Dimensions

Height
34 in
Indoor Air Discharge Width
48 3/4 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
Flue Dia.
6 in
Depth
44 3/4 in
Width
55 1/4 in
Burner Air Inlet Size
5 in
Installation Height
8 to 20 ft
Indoor Air Discharge Height
24 1/2 in
Mounting Height
8 ft to 20 ft
Gas Connection Size
3/4 in
Mounting Hole Diameter
3/4 in
Overall Depth
44 3/4 in
Flue Diameter
6 in
Overall Height
34 in
Overall Width
55 1/4 in
Fan Diameter
18 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 44 3/4 in

Details

BtuH Input
300,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
249,000
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
5,000 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
11.6 A
Primary Heat Exchanger Material
20 ga Aluminized Steel
Air Temp. Rise
45 Degrees F
Standards
ETL, ETLc Certified
Hz
60
O.C. Mounting
48 5/8 in
Drive Type
Direct
Ignition System
Direct Spark
Heater Voltage
115 V AC
Vent
Power
Heat Output
249,000 BtuH
Heating Capacity Output
249,000 BtuH
Motor Type
PSC
Ignition Type
Direct Spark
Maximum Amperage
11.6 A
Frequency
60 Hz
Fuel Type
Natural Gas
Thermal Efficiency Rating
83%
Air Temperature Rise
45 Degrees F
Includes
Adjustable Louvers
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Air Flow Direction
Horizontal
Vent Type
Power
Off Center Mounting
48 5/8 in
Heat Exchanger Material
Aluminized Steel
Phase
1
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Heating Capacity Input
300,000 BtuH
Gas Connection Type
NPT, Male
Heating Method
Fan Forced
Heat Exchanger Gauge
20 ga
Profile Type
Standard
Product Type
Standard-Profile Unit Heater
Mounting Location
Ceiling
Thermostat Included
No
Motor Speed
1,050 RPM

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 300,000, BtuH Output 249,000, 5,000 cfm Air Flow, 11.6 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 44 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 45 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.