Gas Wall and Ceiling Unit Heater, NG, 350,000, 4,134 cfm, Belt, Blower, 3/4 in

  • Mfr # 55FG91

  • Zoro # G0690095


product price:  $6,572.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

BtuH Input
350,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
290,500
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55FG91
Zoro #
G0690095
UPC #
700202003075
Country of Origin
United States

Dimensions

Height
34 in
Installation Height
8 to 20 ft
Depth
56 1/8 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Flue Dia.
6 in
Burner Air Inlet Size
5 in
Indoor Air Discharge Width
48 3/4 in
Indoor Air Discharge Height
24 1/2 in
Width
55 1/4 in
Mounting Hole Diameter
3/4 in
Overall Height
34 in
Overall Width
55 1/4 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 56 1/8 in
Flue Diameter
6 in
Overall Depth
56 1/8 in
Gas Connection Size
3/4 in
Mounting Height
8 ft to 20 ft

Details

BtuH Input
350,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
290,500
Gas Connection
3/4 in
Fan Type
Blower
Air Flow
4,134 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
20.8 A
Heater Voltage
115 V AC
Ignition System
Direct Spark
O.C. Mounting
48 5/8 in
Vent
Power
Standards
ETL, ETLc Certified
Air Temp. Rise
65 Degrees F
Primary Heat Exchanger Material
20 ga Aluminized Steel
Drive Type
Belt
Hz
60
Profile Type
Standard
Phase
1
Features
Power Vented Blower Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Off Center Mounting
48 5/8 in
Ignition Type
Direct Spark
Includes
Adjustable Louvers
Air Flow Direction
Horizontal
Heat Exchanger Material
Aluminized Steel
Maximum Amperage
20.8 A
Motor Type
Cap. Start
Vent Type
Power
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Motor Speed
1,725 RPM
Heating Method
Fan Forced
Thermostat Included
No
Air Temperature Rise
65 Degrees F
Frequency
60 Hz
Mounting Location
Ceiling
Gas Connection Type
NPT, Male
Heat Output
290,500 BtuH
Product Type
Standard-Profile Unit Heater
Heat Exchanger Gauge
20 ga
Fuel Type
Natural Gas
Heating Capacity Input
350,000 BtuH
Thermal Efficiency Rating
83%
Heating Capacity Output
290,500 BtuH

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 350,000, BtuH Output 290,500, 4,134 cfm Air Flow, 20.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 56 1/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.