Shop DAYTON

Gas Wall and Ceiling Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in

  • Mfr # 55FG74

  • Zoro # G3723676


product price:  $3,442.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
400,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
332,000
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG74
Zoro #
G3723676
UPC #
700202002528
Country of Origin
United States

Dimensions

Height
34 in
Indoor Air Discharge Width
48 3/4 in
Width
55 1/4 in
Depth
44 3/4 in
Installation Height
8 to 20 ft
Indoor Air Discharge Height
24 1/2 in
Flue Dia.
6 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Burner Air Inlet Size
5 in
Overall Dimensions - H x W x D
34 in x 55 1/4 in x 44 3/4 in
Overall Width
55 1/4 in
Overall Depth
44 3/4 in
Mounting Height
8 ft to 20 ft
Gas Connection Size
3/4 in
Flue Diameter
6 in
Fan Diameter
18 in
Overall Height
34 in
Mounting Hole Diameter
3/4 in

Details

BtuH Input
400,000
Gas Type
NG
Combustion Type
Field Convertible
BtuH Output
332,000
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
5,800 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
13.8 A
Air Temp. Rise
51 Degrees F
Drive Type
Direct
Hz
60
O.C. Mounting
48 5/8 in
Vent
Power
Standards
ETL, ETLc Certified
Primary Heat Exchanger Material
20 ga Aluminized Steel
Ignition System
Direct Spark
Heater Voltage
115 V AC
Air Flow Direction
Horizontal
Frequency
60 Hz
Heat Exchanger Gauge
20 ga
Vent Type
Power
Maximum Amperage
13.8 A
Mounting Location
Ceiling
Heat Output
332,000 BtuH
Fuel Type
Natural Gas
Product Type
Standard-Profile Unit Heater
Heat Exchanger Material
Aluminized Steel
Fuel Type, Combustion Type
Natural Gas, Field Convertible
Ignition Type
Direct Spark
Profile Type
Standard
Motor Speed
1,050 RPM
Heating Capacity Output
332,000 BtuH
Gas Connection Type
NPT, Male
Thermostat Included
No
Heating Capacity Input
400,000 BtuH
Thermal Efficiency Rating
83%
Motor Type
PSC
Heating Method
Fan Forced
Includes
Adjustable Louvers
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Phase
1
Off Center Mounting
48 5/8 in
Air Temperature Rise
51 Degrees F

Description

Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 400,000, BtuH Output 332,000, 5,800 cfm Air Flow, 13.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 44 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 51 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.