Gasket, PP26054560909G
Mfr # PP26054560909G
Zoro # G2957930
product price: $8.99
/eaSold in multiples of 4 for $35.96
Key Features
Material
Stainless Steel
For Use With Mfr. Model Number
2JGA2
Product Type
Gasket
Length
20 cm
For Use With
Effluent Pump, Ejector Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP26054560909G
Zoro #
G2957930
UPC #
190735178614
Country of Origin
China
Dimensions
Length
20 cm
Details
Item
GASKET
Material
Stainless Steel
For Use With Mfr. Model Number
2JGA2
Product Type
Gasket
For Use With
Effluent Pump, Ejector Pump
Compatible Manufacturer Model Number
2JGA2, 2JGA7
Description
Gasket, Cord Length Not Applicable, Length 20 cm, Material Stainless Steel, For Use With Effluent Pump, Ejector Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.