Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, PPTCOL14G

  • Mfr # PPTCOL14G

  • Zoro # G2372581


product price: $24.49
/ea

Key Features

Fits Brand
Dayton
Material
Rubber
For Use With Mfr. Model Number
PPTCOL14G
Product Type
Gasket
Length
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPTCOL14G
Zoro #
G2372581
UPC #
190735319093
Country of Origin
China

Dimensions

Length
230 mm

Details

Item
GASKET
Fits Brand
Dayton
Material
Rubber
For Use With Mfr. Model Number
PPTCOL14G
Product Type
Gasket
For Use With
Gasket
Compatible Manufacturer Model Number
PPTCOL14G

Description

Gasket, Cord Length Not Applicable, Length 230 mm, Material Rubber, For Use With Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.