Zoro Homepage

Gasket, PPTCOL29G

  • Mfr # PPTCOL29G

  • Zoro # G8288131


product price: $26.19
/ea

Key Features

Fits Brand
Dayton
Material
Rubber
For Use With Mfr. Model Number
PPTCOL29G
Product Type
Gasket
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTCOL29G
Zoro #
G8288131
UPC #
190735319116
Country of Origin
China

Dimensions

Length
300 mm

Details

Item
GASKET
Fits Brand
Dayton
Material
Rubber
For Use With Mfr. Model Number
PPTCOL29G
Product Type
Gasket
Compatible Manufacturer Model Number
PPTCOL29G
For Use With
Gasket

Description

Gasket, Cord Length Not Applicable, Length 300 mm, Material Rubber, For Use With Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.