Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi

  • Mfr # 4PDK4

  • Zoro # G1333911


product price: $7.59
/ea

Key Features

Diameter
2 3/4 in
Connection Size
1/8 in
Working Pressure
30 in Hg to 350 psi
Application
Replacement Manifold Gauge for Manifold Gauge Sets
For Use With
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDK4
Zoro #
G1333911
UPC #
190735331750
Country of Origin
China

Dimensions

Diameter
2 3/4 in
Connection Size
1/8 in

Details

Item
Low Side Gauge
Working Pressure
30 in Hg to 350 psi
Application
Replacement Manifold Gauge for Manifold Gauge Sets
For Use With
R-134A
Color
Blue
Gauge Type
Low Side Gauge
Accuracy
+/- 2.5%
Connection Type
NPT
Power Source
Not Powered
Display Illumination
Non-Illuminated
Pressure Units Measured
psi
Connection Thread Direction
Right-Hand
Gauge Fill
Non-Liquid Filled
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Display Pressure - Minimum
0 psi
Connection Gender
Male
Display Pressure - Maximum
350 psi
Display Type
Analog
For Refrigerant Type
R-134A
Includes Gauge Boot
Boot Not Included
Connection Material
Brass
For Refrigerant Group
HFC
Includes Batteries
Batteries Not Included

Description

Low Side Gauge, Diameter 2 3/4 in, Working Pressure 30 in Hg to 350 psi, Connection Size 1/8 in, Color Blue, Gauge Type Low Side Gauge, For Use With R-134A, Application Replacement Manifold Gauge for Manifold Gauge Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.