Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, H, 48 Teeth, Length 24.0 In

  • Mfr # 1DHR8

  • Zoro # G3416707


product price: $21.89
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
24 in
Number of Teeth - Timing Belts
48
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DHR8
Zoro #
G3416707
UPC #
190735132876
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
24 in
Width - Timing Belts
1 in
Pitch Length
24 in
Width
1"
Top Width
1 in
Outside Length
24 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
48
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
240H100
Teeth Location - Timing Belts
Single Sided
Gearbelt Type
H
Industry Number
240H100
Material
Neoprene
Number of Teeth
48
Pitch
0.5 in
Item
Industrial Timing Belt
Standards
ARPM
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
H
Resistance Properties
Heat Resistant, Oil Resistant
Tooth Shape
Trapezoidal
Tensile Strength
913 lb/in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
194 Degrees F

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 240H100, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1 in, Belt Coating Nylon, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 24 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.