Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, HT, 127 Teeth, Length 1778 mm

  • Mfr # 1LWC8

  • Zoro # G3349473


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,778 mm
Number of Teeth - Timing Belts
127
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LWC8
Zoro #
G3349473
UPC #
190735145401
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,778 mm
Width - Timing Belts
40 mm
Pitch Length
1,778 mm
Width
40mm
Outside Length
1,778 mm
Top Width
40 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
127
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
177814M40
Teeth Location - Timing Belts
Single Sided
Number of Teeth
127
Pitch
14 mm
Item
Industrial Timing Belt
Industry Number
1778-14M-40
Material
Neoprene
Gearbelt Type
HT
Standards
ARPM
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Nylon
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
HT
Maximum Operating Temperature
194 Degrees F
Tensile Strength
22,622 N/mm
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
All General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 1778-14M-40, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location One Side, Top Width 40 mm, Application General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,778 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.