Zoro Homepage

Gearbelt, HT, 150 Teeth, Length 2100 mm

  • Mfr # 1LWD9

  • Zoro # G3069376


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
2,100 mm
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LWD9
Zoro #
G3069376
UPC #
190735145463
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2,100 mm
Width - Timing Belts
85 mm
Pitch Length
2,100 mm
Width
85mm
Top Width
85 mm
Outside Length
2,100 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
210014M85
Teeth Location - Timing Belts
Single Sided
Number of Teeth
150
Item
Industrial Timing Belt
Industry Number
2100-14M-85
Pitch
14 mm
Gearbelt Type
HT
Material
Neoprene
Standards
ARPM
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
HT
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tensile Strength
50,284 N/mm
Application
All General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 2100-14M-85, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 85 mm, Application General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,100 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.