Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, HT, 175 Teeth, Length 2450 mm

  • Mfr # 1LWE8

  • Zoro # G3286001


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
2,450 mm
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LWE8
Zoro #
G3286001
UPC #
190735145524
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2,450 mm
Width - Timing Belts
85 mm
Pitch Length
2,450 mm
Width
85mm
Outside Length
2,450 mm
Top Width
85 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
245014M85
Teeth Location - Timing Belts
Single Sided
Number of Teeth
175
Industry Number
2450-14M-85
Gearbelt Type
HT
Material
Neoprene
Item
Industrial Timing Belt
Pitch
14 mm
Standards
ARPM
Belt Material
Neoprene
Tensile Strength
50,284 N/mm
Maximum Operating Temperature
194 Degrees F
Color
Black
Belt Coating
Nylon
Belt Series
HT
Tooth Location
One Side
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Application
All General Industry

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2450-14M-85, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location One Side, Top Width 85 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,450 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.