Zoro Homepage

Gearbelt, HT, 180 Teeth, Length 1440 mm

  • Mfr # 1LVX5

  • Zoro # G3220235


product price: $67.99
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,440 mm
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LVX5
Zoro #
G3220235
UPC #
190735145104
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,440 mm
Width - Timing Belts
30 mm
Width
30mm
Pitch Length
1,440 mm
Outside Length
1,440 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
14408M30
Teeth Location - Timing Belts
Single Sided
Number of Teeth
180
Industry Number
1440-8M-30
Gearbelt Type
HT
Pitch
8 mm
Material
Neoprene
Item
Industrial Timing Belt
Standards
ARPM
Tensile Strength
11,088 N/mm
Belt Coating
Nylon
Belt Material
Neoprene
Belt Series
HT
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Color
Black
Tooth Shape
Curvilinear
Application
All General Industry

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1440-8M-30, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 30 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,440 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.