Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, HT, 185 Teeth, Length 2590 mm

  • Mfr # 1LWF1

  • Zoro # G2935931


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
2,590 mm
Number of Teeth - Timing Belts
185
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LWF1
Zoro #
G2935931
UPC #
190735145548
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2,590 mm
Width - Timing Belts
40 mm
Pitch Length
2,590 mm
Width
40mm
Top Width
40 mm
Outside Length
2,590 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
185
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
259014M40
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
2590-14M-40
Gearbelt Type
HT
Material
Neoprene
Number of Teeth
185
Pitch
14 mm
Standards
ARPM
Tooth Location
One Side
Tensile Strength
22,622 N/mm
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Belt Coating
Nylon
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
HT
Application
All General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 2590-14M-40, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location One Side, Top Width 40 mm, Application General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,590 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.