Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, HT, 200 Teeth, Length 1760 mm

  • Mfr # 1LVZ6

  • Zoro # G3231137


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,760 mm
Number of Teeth - Timing Belts
220
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LVZ6
Zoro #
G3231137
UPC #
190735145180
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,760 mm
Width - Timing Belts
85 mm
Width
85mm
Pitch Length
1,760 mm
Outside Length
1,760 mm
Top Width
85 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
220
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
17608M85
Teeth Location - Timing Belts
Single Sided
Gearbelt Type
HT
Pitch
8 mm
Material
Neoprene
Item
Industrial Timing Belt
Industry Number
1760-8M-85
Number of Teeth
220
Standards
ARPM
Belt Series
HT
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tensile Strength
33,840 N/mm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Application
All General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 1760-8M-85, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location One Side, Top Width 85 mm, Application General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,760 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.