Zoro Homepage

Gearbelt, HT, 200 Teeth, Length 2800 mm

  • Mfr # 1LWF7

  • Zoro # G2608155


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
2,800 mm
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LWF7
Zoro #
G2608155
UPC #
190735145609
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2,800 mm
Width - Timing Belts
85 mm
Pitch Length
2,800 mm
Width
85mm
Top Width
85 mm
Outside Length
2,800 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
200
Pitch - Timing Belts
14 mm
Industry Number - Timing Belts
280014M85
Teeth Location - Timing Belts
Single Sided
Number of Teeth
200
Industry Number
2800-14M-85
Pitch
14 mm
Item
Industrial Timing Belt
Material
Neoprene
Gearbelt Type
HT
Standards
ARPM
Tensile Strength
50,284 N/mm
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Belt Series
HT
Belt Coating
Nylon
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
All General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 2800-14M-85, Number of Teeth 200, Pitch 14 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 85 mm, Application General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,800 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.