Zoro Homepage

Gearbelt, HT, 225 Teeth, Length 1800 mm

  • Mfr # 1LVZ9

  • Zoro # G2908717


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,800 mm
Number of Teeth - Timing Belts
225
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LVZ9
Zoro #
G2908717
UPC #
190735145210
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,800 mm
Width - Timing Belts
50 mm
Width
50mm
Pitch Length
1,800 mm
Outside Length
1,800 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
225
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
18008M50
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Industry Number
1800-8M-50
Material
Neoprene
Gearbelt Type
HT
Pitch
8 mm
Number of Teeth
225
Standards
ARPM
Belt Material
Neoprene
Resistance Properties
Heat Resistant, Oil Resistant
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
HT
Maximum Operating Temperature
194 Degrees F
Tensile Strength
19,363 N/mm
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
All General Industry

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1800-8M-50, Number of Teeth 225, Pitch 8 mm, Pitch Length 1,800 mm, Tooth Location One Side, Top Width 50 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,800 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.