Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, HT, 250 Teeth, Length 2000 mm

  • Mfr # 1LWA4

  • Zoro # G3277757


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
2,000 mm
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LWA4
Zoro #
G3277757
UPC #
190735145258
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2,000 mm
Width - Timing Belts
50 mm
Width
50mm
Pitch Length
2,000 mm
Outside Length
2,000 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
20008M50
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Number of Teeth
250
Pitch
8 mm
Material
Neoprene
Industry Number
2000-8M-50
Gearbelt Type
HT
Standards
ARPM
Tensile Strength
19,363 N/mm
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Curvilinear
Color
Black
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
HT
Belt Coating
Nylon
Application
All General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 2000-8M-50, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 50 mm, Application General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,000 mm, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.