Zoro Homepage

Gearbelt, L, 160 Teeth, Length 60.0 In

  • Mfr # 1DHN5

  • Zoro # G3460414


product price: $21.69
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
60 in
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DHN5
Zoro #
G3460414
UPC #
190735132661
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
60 in
Width - Timing Belts
1/2 in
Pitch Length
60 in
Width
1/2"
Outside Length
60 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
600L050
Teeth Location - Timing Belts
Single Sided
Industry Number
600L050
Material
Neoprene
Pitch
0.375 in
Item
Industrial Timing Belt
Gearbelt Type
L
Number of Teeth
160
Standards
ARPM
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
L
Tensile Strength
462 lb/in
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Color
Black
Belt Material
Neoprene
Application
All General Industry

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 600L050, Number of Teeth 160, Pitch 0.375 in, Pitch Length 60 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 60 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.