Zoro Homepage

Gearbelt, L, 40 Teeth, Length 15.0 In

  • Mfr # 1DHK5

  • Zoro # G2830466


product price: $10.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
15 in
Number of Teeth - Timing Belts
40
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DHK5
Zoro #
G2830466
UPC #
190735132487
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
15 in
Width - Timing Belts
1/2 in
Width
1/2"
Pitch Length
15 in
Top Width
1/2 in
Outside Length
15 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
40
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
150L050
Teeth Location - Timing Belts
Single Sided
Industry Number
150L050
Number of Teeth
40
Gearbelt Type
L
Item
Industrial Timing Belt
Pitch
0.375 in
Material
Neoprene
Standards
ARPM
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Tensile Strength
462 lb/in
Belt Material
Neoprene
Belt Coating
Nylon
Tooth Location
One Side
Resistance Properties
Heat Resistant, Oil Resistant
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
194 Degrees F
Belt Series
L
Application
All General Industry

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 150L050, Number of Teeth 40, Pitch 0.375 in, Pitch Length 15 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 15 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.