Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, XL, 30 Teeth, Length 6.0 In

  • Mfr # 1DHH1

  • Zoro # G2738382


product price: $4.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
6 in
Number of Teeth - Timing Belts
30
Pitch - Timing Belts
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DHH1
Zoro #
G2738382
UPC #
190735132265
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
6 in
Width - Timing Belts
3/8 in
Pitch Length
6 in
Width
3/8"
Top Width
3/8 in
Outside Length
6 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
30
Pitch - Timing Belts
1/5 in
Industry Number - Timing Belts
60XL037
Teeth Location - Timing Belts
Single Sided
Pitch
0.2 in
Industry Number
60XL037
Number of Teeth
30
Material
Neoprene
Gearbelt Type
XL
Item
Industrial Timing Belt
Standards
ARPM
Tooth Shape
Trapezoidal
Belt Series
XL
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Belt Material
Neoprene
Tensile Strength
341 lb/in
Tooth Location
One Side
Belt Coating
Nylon
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Appliance and Office Machine

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 60XL037, Number of Teeth 30, Pitch 0.2 in, Pitch Length 6 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 6 in, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.