Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt, XL, 50 Teeth, Length 10.0 In, Width: 1/4"

  • Mfr # 1DHF2

  • Zoro # G3346813


product price: $3.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
10 in
Number of Teeth - Timing Belts
50
Pitch - Timing Belts
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DHF2
Zoro #
G3346813
UPC #
190735132098
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
10 in
Width - Timing Belts
1/4 in
Pitch Length
10 in
Width
1/4"
Outside Length
10 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
50
Pitch - Timing Belts
1/5 in
Industry Number - Timing Belts
100XL025
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Number of Teeth
50
Industry Number
100XL025
Item
Industrial Timing Belt
Gearbelt Type
XL
Pitch
0.2 in
Standards
ARPM
Resistance Properties
Heat Resistant, Oil Resistant
Tooth Location
One Side
Belt Coating
Nylon
Tensile Strength
253 lb/in
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
XL
Tooth Shape
Trapezoidal
Application
Appliance and Office Machine

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 100XL025, Number of Teeth 50, Pitch 0.2 in, Pitch Length 10 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 10 in, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.