Zoro Homepage

General Purpose Transformer, 112 kVA, NEMA 2, 120/240V, 480V AC

  • Mfr # 44YV15

  • Zoro # G4173465


product price: $7,461.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
112 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YV15
Zoro #
G4173465
UPC #
00194484258979
Country of Origin
Mexico

Dimensions

Overall Height
46.58 in
Overall Width
28 in
Overall Depth
23 in
Knockout Size - Transformer
No Knockout

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
112 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP54
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Enclosure Material
Steel
Standards
DOE 2016 Compliant, RoHS, UL Listed
Winding Material - Transformer
Aluminum
Enclosure Finish
Polymer Polyester Powder Coating
Voltage Function - Transformer
Step Down, Step Up
Temperature Rise
150°C
Sound Level
50 dB
Includes Knockouts
No Knockouts

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC Center Tap, 240V AC Delta, VA Rating - Transformer 112 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.