General Purpose Transformer, 15 kVA, NEMA 3R, 120/208V AC, 480V AC
Mfr # 44YV18
Zoro # G4610000
product price: $3,846.99
/eaKey Features
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44YV18
Zoro #
G4610000
UPC #
190735891551
Country of Origin
Mexico
Dimensions
Overall Height
30 in
Overall Width
20 in
Overall Depth
10 1/2 in
Knockout Size - Transformer
No Knockout
Details
Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Winding Material - Transformer
Aluminum
Standards
RoHS, UL Listed
Enclosure Material
Steel
Enclosure Finish
Polymer Polyester Powder Coating
Voltage Function - Transformer
Step Down, Step Up
Temperature Rise
115°C
Includes Knockouts
No Knockouts
Sound Level
45 dB
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.