Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

General Purpose Transformer, 15 kVA, NEMA 3R, 240V AC, 480V AC

  • Mfr # 44YV01

  • Zoro # G4610098

CAD Available

product price: $2,100.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
240V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44YV01
Zoro #
G4610098
UPC #
190735891469
Country of Origin
Mexico

Dimensions

Overall Height
17.38 in
Overall Width
20 in
Overall Depth
10 1/2 in
Knockout Size - Transformer
No Knockout

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
240V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Voltage Function - Transformer
Step Down, Step Up
Enclosure Finish
Polymer Polyester Powder Coating
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Standards
RoHS, UL Listed
Includes Knockouts
No Knockouts
Sound Level
45 dB
Temperature Rise
115°C
CAD Available
Yes

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.