General Purpose Transformer, 225 kVA, NEMA 2, 120/240V, 480V AC
Mfr # 44YV19
Zoro # G4173447
product price: $13,033.99
/eaKey Features
Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
225 kVA
Phase
3
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44YV19
Zoro #
G4173447
UPC #
00194484258993
Country of Origin
Mexico
Dimensions
Overall Height
56.15 in
Overall Width
31.11 in
Overall Depth
24 1/4 in
Knockout Size - Transformer
No Knockout
Details
Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
225 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP54
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Standards
UL 1332
Enclosure Finish
Polymer Polyester Powder Coating
Enclosure Material
Steel
Voltage Function - Transformer
Step Down, Step Up
Winding Material - Transformer
Aluminum
Includes Knockouts
No Knockouts
Temperature Rise
150°C
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC Center Tap, 240V AC Delta, VA Rating - Transformer 225 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.