Shop All Transformers
Dayton
Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta
Mfr # 44YV12
Zoro # G4610028
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,186.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC Delta
- Output Voltage - Transformer 208V AC Wye/120V AC
- VA Rating - Transformer 15 kVA
- Phase - Electrical 3
- Mounting - Transformer Wall
Product Information
- Brand Dayton
- MFR # 44YV12
- Zoro # G4610028
- UPC # 190735891537
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 30 in |
Width | 20 in |
Depth | 10.5 in |
Knockout Size - Transformer | No Knockout |
Details
Description
Three Phase Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR66A)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 10A, 250V AC, 10kA (TRM10)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- DAYTON Control Transformer, 250 VA, 60 °C, 24V AC, 240/480V AC (4MTR7)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- Dayton Power Distribution