Shop All Transformers
Dayton
General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta
Mfr # 44YV05
Zoro # G4610070
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$841.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 240V AC Delta
- VA Rating - Transformer 3 kVA
- Phase - Electrical 3
- Mounting - Transformer Wall
Product Information
- Brand Dayton
- MFR # 44YV05
- Zoro # G4610070
- UPC # 190735891483
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 13.4 in |
Width | 15.93 in |
Depth | 8.25 in |
Details
Description
Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 3 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Clear (HS354-S500-CLEAR)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- ICOM Speaker, External, 7 in. L (SP30)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ55)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ51)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV18)
- SIEMENS Control Transformer, 1 kVA, 120 °C, 120V AC, 240/480V AC (MT1000A)
- Dayton Power Distribution