Shop All Transformers
Dayton
General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta
Mfr # 44YU98
Zoro # G4610107
product price: $1,684.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,684.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 240V AC Delta
- VA Rating - Transformer 6 kVA
- Phase - Electrical 3
- Mounting - Transformer Wall
Product Information
- Brand Dayton
- MFR # 44YU98
- Zoro # G4610107
- UPC # 190735891452
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 15.9 in |
Width | 16.93 in |
Depth | 10 in |
Details
Description
Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 6 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 20A, 600V AC, Non-Indicating (LPS-RK-20SP)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH32)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV24)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- DAYTON Control Transformer, 300 VA, 80 °C, 12/24V AC, 120V AC (31EH99)
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- Dayton Transformers