Zoro Homepage

General Purpose Transformer, 75 kVA, NEMA 2, 120/208V AC, 240V AC

  • Mfr # 44YV26

  • Zoro # G4173410


product price: $6,516.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YV26
Zoro #
G4173410
UPC #
00194484259020
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Width
29 in
Overall Depth
22 in
Knockout Size - Transformer
No Knockout

Details

Item
General Purpose Transformer
Input Voltage - Transformer
240V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP54
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down, Step Up
Enclosure Finish
Polymer Polyester Powder Coating
Enclosure Material
Steel
Standards
DOE 2016 Compliant, RoHS, UL Listed
Sound Level
50 dB
Includes Knockouts
No Knockouts
Temperature Rise
150°C

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.