Shop All Transformers
Dayton
General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap
Mfr # 44YV08
Zoro # G4610055
product price: $1,570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 240V AC Delta/120V AC Center Tap
- VA Rating - Transformer 9 kVA
- Phase - Electrical 3
- Mounting - Transformer Wall
Product Information
- Brand Dayton
- MFR # 44YV08
- Zoro # G4610055
- UPC # 190735891506
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 15.9 in |
Width | 16.93 in |
Depth | 10 in |
Details
Description
Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 9 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- TRUMETER RH Top Coming Stroke V (V1-2936)
- ALL-SOURCE Weather Resistant Self-Locking Molded Nylon Black Cable Tie Assortment 500-Piece (USDO-500SB)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- DAYTON Control Transformer, 75 VA, 60 °C, 12/24V AC, 120V AC (4MTN1)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- Dayton Transformers