SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GP Mtr, CS, ODP, 1 HP, 1725 rpm, 56HZ

DAYTON| Zoro #: G1099752| Mfr #: 6K271

$263.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1725Nominal Efficiency: 75.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099752 Mfr #: 6K271
Motor Shaft Design: KeyedNameplate RPM: 1725
Nominal Efficiency: 75.0%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1
Frame: 56HZFrame Material: Steel
RPM Range: 1701-1800Footnotes: 52
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 2-1/4"
RPM Group: 1701-1800Item: General Purpose Motor
Length Less Shaft: 9-4/16"Standards: UL (E47479), CSA (225293)
Motor Efficiency Group: Standard EfficientNo. of Speeds: 1
Phase: 1Voltage: 115/208-230
Motor Design: Capacitor-StartFull Load Amps: 13.4/6.8-6.7
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Mounting Type: Rigid BaseShaft Dia.: 7/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.25Overall Length: 11-1/2"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): United States

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1 HP, Nameplate RPM 1725, 56HZ Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 13.4/6.8-6.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/2 In., Motor Shaft Design Keyed

Reviews