This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 10 hp HP, 230V AC Voltage, 215T Frame, 3,500 Nameplate RPM 6K628

Capacitor-Start General Purpose Motor, 10 hp HP, 230V AC Voltage, 215T Frame, 3,500 Nameplate RPM (Discontinued)

  • Mfr # 6K628
  • Zoro # G2428212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K628
Zoro #
G2428212
UPC #
190735366226
Country of Origin
Multiple

Dimensions

Shaft Length
3 3/8 in
Overall Length
20 5/8 in
Shaft Dia.
1 3/8 in
Length Less Shaft
14 9/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,500
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA (225293), UL (E47479)
Full Load Amps
40.0 A
Motor Efficiency Group
Energy Efficient
Hz
60 Hz
Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Phase
Single
Duty
Continuous
Motor Bearings
Ball
RPM Group
3001-3600
Nominal Efficiency
88.5 %
Footnotes
24,52
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 10 hp HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230V AC, Full Load Amps 40.0 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.