This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM 5UKC9

Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 5UKC9
  • Zoro # G0512102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UKC9
Zoro #
G0512102
UPC #
190735351505
Country of Origin
Mexico

Dimensions

Overall Length
10 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
3001-3600
Voltage
115/208-230
Frame
56
Motor Thermal Protection
Manual
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL, CSA, CE
Motor Bearings
Ball
RPM Group
3001-3600
Phase
Single
Full Load Amps
7.6/3.8-3.9
Nominal Efficiency
63.0%
Hz
60
Motor Efficiency Group
Standard Efficient
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Frame Material
Steel
Duty
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 7.6/3.8-3.9, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.