GP Mtr, CS, ODP, 2 HP, 3450 rpm, 56H

DAYTON| Zoro #: G1125047| Mfr #: 5UKE2

$708.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125047 Mfr #: 5UKE2
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 1No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationMotor Enclosure Design: Open Dripproof
Item: General Purpose MotorHP: 2
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Design: Capacitor-Start/RunFull Load Amps: 16.6/9.1-8.3
Standards: UL, CSA, CELength Less Shaft: 9-1/4"
Shaft Dia.: 5/8"Frame: 56H
Motor Efficiency Group: High EfficientFrame Material: Steel
Ins. Class: BVoltage: 115/208-230
Motor Service Factor: 1.15Shaft Length: 2-5/16"
RPM Group: 3001-3600Overall Length: 12"
Motor Thermal Protection: AutoNominal Efficiency: 78.5%
Motor Mounting Type: Rigid BaseNameplate RPM: 3450
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 2 HP, Nameplate RPM 3450, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 16.6/9.1-8.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection Auto, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 In., Motor Shaft Design Keyed

Product Reviews