Zoro Homepage
This item is Discontinued.
Dayton Capacitor-Start General Purpose Motor, 3/4 HP, 115/230 Voltage, 56 Frame, 3450 Nameplate RPM 6K346

Capacitor-Start General Purpose Motor, 3/4 HP, 115/230 Voltage, 56 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 6K346
  • Zoro # G0738841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K346
Zoro #
G0738841
UPC #
190735365717
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
3/4
RPM Range
3001-3600
Voltage
115/230
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Rolled Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E47479), CSA (225293)
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Efficiency Group
Standard Efficient
Hz
60
Nominal Efficiency
76.8%
Frame Material
Rolled steel
Duty
Continuous
Ins. Class
B
RPM Group
3001-3600
Full Load Amps
7.7/3.9

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/230, Full Load Amps 7.7/3.9, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.