Shop DAYTON
See all product information
Create Account
Grab Hook, Alloy Steel, G70, Clevis
- Mfr # 2YNP6
- Zoro # G0552876
product price:Â
$
14.99
/ea
Key Features
Material
Alloy Steel
Grade
70
Hook Attachment Type
Clevis
Trade Size
1/2 in
Hook Opening
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2YNP6
- Zoro #
- G0552876
- UPC #
- 190735238912
- Country of Origin
- China
- Item
- Grab Hook
- Material
- Alloy Steel
- Grade
- 70
- Hook Attachment Type
- Clevis
- Working Load Limit
- 12,000 lb
- Hook Opening
- 21/32 in
- Finish
- Painted
- Color
- Red
- Attachment Type
- Clevis
- Standards
- Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
- Compatible Chain Grade
- 70
- Product Type
- Grab Hook
- Hook Type
- Grab Hook
- Lifting Capability
- Not for Lifting
- Shell Material
- Alloy Steel
- Wire Color
- Red
- Traction Material
- Alloy Steel
Dimensions
- Trade Size
- 1/2 in
- Dimension B
- 3-3/16"
- Dimension C
- 5/8"
- Clevis Inside Width
- 3/4 in
- Clevis Pin Diameter
- 5/8 in
- Hook Reach Length
- 3 5/16 in
- Hook Opening Width
- 11/16 in
- Usable Length
- 3 5/16 in
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 12,000 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Hook Opening Width 11/16 in, Usable Length 3 5/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/4 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in, Compatible Chain Grade 70, Finish Painted, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.