Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Hook, Clevis, G43, 3/8 in, 5,400 lb

  • Mfr # 844G56

  • Zoro # G216475002


product price: $5.15
/ea

Key Features

Attachment Type
Clevis
Compatible Chain Trade Size
3/8 in
Hook Type
Grab Hook
Lifting Capability
Not for Lifting
Hook Opening Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G56
Zoro #
G216475002
UPC #
-
Country of Origin
China

Dimensions

Compatible Chain Trade Size
3/8 in
Hook Opening Width
9/16 in
Usable Length
2 11/16 in
Overall Length
4 1/2 in
Clevis Pin Diameter
7/16 in
Overall Width
2 7/16 in
Clevis Inside Width
1/2 in
Material Thickness
1 1/16 in

Details

Item
Grab Hook
Attachment Type
Clevis
Hook Type
Grab Hook
Lifting Capability
Not for Lifting
Finish
Zinc Plated
Color
White
Hardware Included
Clevis Pin
Standards
ASME B30.10, NACM
Compatible Chain Grade
43
Markings
None
Grade
43
Working Load Limit
5,400 lb
Material
Carbon Steel

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 5,400 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 1 1/16 in, Hook Opening Width 9/16 in, Overall Length 4 1/2 in, Usable Length 2 11/16 in, Overall Width 2 7/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.