Zoro Homepage

Grab Hook, Clevis, G43, 5/16 in, 3,900 lb

  • Mfr # 844G55

  • Zoro # G916459548


product price: $3.49
/ea

Key Features

Hook Opening Width
1/2 in
Hook Type
Grab Hook
Attachment Type
Clevis
Grade
43
Markings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G55
Zoro #
G916459548
UPC #
-
Country of Origin
China

Dimensions

Hook Opening Width
1/2 in
Overall Length
3 7/8 in
Clevis Pin Diameter
3/8 in
Clevis Inside Width
7/16 in
Usable Length
2 5/16 in
Overall Width
2 1/8 in
Material Thickness
13/16 in
Compatible Chain Trade Size
5/16 in

Details

Hook Type
Grab Hook
Attachment Type
Clevis
Grade
43
Markings
None
Lifting Capability
Not for Lifting
Color
White
Material
Carbon Steel
Item
Grab Hook
Standards
ASME B30.10, NACM
Finish
Zinc Plated
Working Load Limit
3,900 lb
Hardware Included
Clevis Pin
Compatible Chain Grade
43

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 3,900 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 13/16 in, Hook Opening Width 1/2 in, Overall Length 3 7/8 in, Usable Length 2 5/16 in, Overall Width 2 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.